|
PFERD
Meule sur tige cylindr. 2040 6 AR 30 O 5V
Numéro d`article ERIKS: 14591696
Article de catalogue 1: 84992040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cylindr. grinding point 2040 6 ar 30 o 5v",
"item_id": "g1579278067988240",
"material_number": "14591696",
"price": "4.01",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cylindr. grinding point 2040 6 ar 30 o 5v",
"item_id": "g1579278067988240",
"material_number": "14591696",
"price": "4.01",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Meule sur tige, forme cylindrique ZY 3232, EK gros cordinon raffiné gros 6mm
Numéro d`article ERIKS: 23871957
Article de catalogue 1: 4007220097618
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "cylinder pin jagged zy3232/6 rueggeberg",
"item_id": "gr0000000610190",
"material_number": "23871957",
"price": "4.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cylinder pin jagged zy3232/6 rueggeberg",
"item_id": "gr0000000610190",
"material_number": "23871957",
"price": "4.36",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Meule sur tige, forme cylindrique ZY 1632, EK gros cordinon raffiné gros 6mm
Numéro d`article ERIKS: 23871890
Article de catalogue 1: 4007220096611
Article de catalogue 2: 84531632
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "cylinder pin jagged zy1632/6 rueggeberg",
"item_id": "gr0000000645231",
"material_number": "23871890",
"price": "2.46",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cylinder pin jagged zy1632/6 rueggeberg",
"item_id": "gr0000000645231",
"material_number": "23871890",
"price": "2.46",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Meule sur tige, forme cylindrique ZY 2025, EK gros cordinon raffiné gros 6mm
Numéro d`article ERIKS: 23871916
Article de catalogue 1: 4007220097014
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "cylinder pin jagged zy2025/6 rueggeberg",
"item_id": "gr0000000600693",
"material_number": "23871916",
"price": "3.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cylinder pin jagged zy2025/6 rueggeberg",
"item_id": "gr0000000600693",
"material_number": "23871916",
"price": "3.07",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PFERD
Meule sur tige cylindrique 2513 6 AR 30 O 5V
Numéro d`article ERIKS: 23429116
Article de catalogue 1: 84822513
Article de catalogue 2: 84822513-1
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "non-woven abr. pin cyl. 2513 6 ar 30 o 5v",
"item_id": "gr0000000700434",
"material_number": "23429116",
"price": "2.1",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "non-woven abr. pin cyl. 2513 6 ar 30 o 5v",
"item_id": "gr0000000700434",
"material_number": "23429116",
"price": "2.1",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PFERD
Meule sur tige, forme cylindrique ZY 1020, EK gros cordinon raffiné gros 6mm
Numéro d`article ERIKS: 23871847
Article de catalogue 1: 4007220095874
Article de catalogue 2: 84531020
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "cylinder pin jagged zy1020/6 rueggeberg",
"item_id": "gr0000000644134",
"material_number": "23871847",
"price": "2.62",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cylinder pin jagged zy1020/6 rueggeberg",
"item_id": "gr0000000644134",
"material_number": "23871847",
"price": "2.62",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217839",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|