3M
Broche de serrage MA-AC 19mm pneumatique
Numéro d`article ERIKS: 12064149
Article de catalogue 1: 84581000
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "receiver roller ma-ac 19mm pneumatic",
"item_id": "gr0000000472719",
"material_number": "12064149",
"price": "175.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "receiver roller ma-ac 19mm pneumatic",
"item_id": "gr0000000472719",
"material_number": "12064149",
"price": "175.16",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Broche de serrage MA-AC 19mm tendre
Numéro d`article ERIKS: 12064151
Article de catalogue 1: 84581010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "receiver roller ma-ac 19mm soft",
"item_id": "gr0000000520716",
"material_number": "12064151",
"price": "196.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "receiver roller ma-ac 19mm soft",
"item_id": "gr0000000520716",
"material_number": "12064151",
"price": "196.52",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0084_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}