|
3M
Disque de decapage avec plateau, Ø 115 mm XT-RD PRO
Numéro d`article ERIKS: 14056045
Article de catalogue 1: 84480115
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coarse cleaning discs with disc, ø 115 mm xt-rd pro",
"item_id": "g1579278039573260",
"material_number": "14056045",
"price": "19.77",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1579278043003579",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning discs with disc, ø 115 mm xt-rd pro",
"item_id": "g1579278039573260",
"material_number": "14056045",
"price": "19.77",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1579278043003579",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Disque de nett. grossier avec plateau, Ø 125mm XT-RD PRO
Numéro d`article ERIKS: 14591671
Article de catalogue 1: 84480125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "coarse cleaning disc with pad, ø 125 mm xt-rd pro",
"item_id": "g1579278067988533",
"material_number": "14591671",
"price": "22.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1579278043003579",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coarse cleaning disc with pad, ø 125 mm xt-rd pro",
"item_id": "g1579278067988533",
"material_number": "14591671",
"price": "22.81",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1579278043003579",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|