|
3M
Brosse a lamelles FF-ZS Ø de queue 6mm 75x45mm grossier A
Numéro d`article ERIKS: 12064116
Article de catalogue 1: 84210005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "21.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "21.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles FF-ZS tige de 6mm 75x45mm A gros
Numéro d`article ERIKS: 23579333
Article de catalogue 1: 07213
Article de catalogue 2: 84210005
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000544180",
"material_number": "23579333",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Brosse a lamelles FF-ZS Ø de queue 6mm 75x45mm fine S
Numéro d`article ERIKS: 23579335
Article de catalogue 1: 07215
Article de catalogue 2: 84210011
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles abrasives non tissées sur tige Scotch-Brite™ FF-ZS
Numéro d`article ERIKS: 23579336
Article de catalogue 1: 07216
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush",
"item_id": "gr0000000608973",
"material_number": "23579336",
"price": "23.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush",
"item_id": "gr0000000608973",
"material_number": "23579336",
"price": "23.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles abrasives non tissées sur tige Scotch-Brite™ FF-ZS, 100 x 45 x 6 mm, Grain A Gros, Rouge
Numéro d`article ERIKS: 23153261
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "25.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "25.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles abrasives non tissées sur tige Scotch-Brite™ FF-ZS, 100 x 45 x 6 mm, Grain A Très fin, Rouge
Numéro d`article ERIKS: 23579338
Article de catalogue 1: 07218
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "21.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "21.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles FF-ZS tige de 6mm 75x45mm A très fin
Numéro d`article ERIKS: 23579337
Article de catalogue 1: 07217
Article de catalogue 2: 07217
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "flap wheel ff-zs, a very fine 6mm-75x45mm",
"item_id": "gr0000000654173",
"material_number": "23579337",
"price": "15.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheel ff-zs, a very fine 6mm-75x45mm",
"item_id": "gr0000000654173",
"material_number": "23579337",
"price": "15.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|