|
3M
Brosse intissee CB-ZS 75x45x6mm P120
Numéro d`article ERIKS: 12064115
Article de catalogue 1: 84200120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fibre fleece brush cb-zs 75x45x6mm p120",
"item_id": "gr0000000460099",
"material_number": "12064115",
"price": "21.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre fleece brush cb-zs 75x45x6mm p120",
"item_id": "gr0000000460099",
"material_number": "12064115",
"price": "21.9",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Brosse sur tige combi abrasive CB-ZS, 100 mm x 45 mm x 6 mm, P120,
Numéro d`article ERIKS: 23579141
Article de catalogue 1: 03774
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "combi wheel cb-zs, 100 mm x 45 mm x 6 mm, p180",
"item_id": "gr0000000608234",
"material_number": "23579141",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles CB-ZS 75x45x6mm grain 80
Numéro d`article ERIKS: 23579138
Article de catalogue 1: 84200080
Article de catalogue 2: 03771
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "fibre fle brush cb-zs, p 80 75x45x6mm",
"item_id": "gr0000000615625",
"material_number": "23579138",
"price": "19.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre fle brush cb-zs, p 80 75x45x6mm",
"item_id": "gr0000000615625",
"material_number": "23579138",
"price": "19.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Combi Brosse avec tige CB-ZS P60 Rouge/Brun Ø 75 x 45 x 6 mm Tige
Numéro d`article ERIKS: 23579139
Article de catalogue 1: 03772
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "3m cb-zs brsh p60 d75x45x6",
"item_id": "gr0000000637015",
"material_number": "23579139",
"price": "13.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m cb-zs brsh p60 d75x45x6",
"item_id": "gr0000000637015",
"material_number": "23579139",
"price": "13.78",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Brosse sur tige combi abrasive CB-ZS, 100 mm x 45 mm x 6 mm, P80,
Numéro d`article ERIKS: 23579142
Article de catalogue 1: 03775
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "combi wheel cb-zs, 100 mm x 45 mm x 6mm, p80",
"item_id": "gr0000000665986",
"material_number": "23579142",
"price": "24.28",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi wheel cb-zs, 100 mm x 45 mm x 6mm, p80",
"item_id": "gr0000000665986",
"material_number": "23579142",
"price": "24.28",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Brosse à lamelles CB-ZS 75x45x6mm grain 120
Numéro d`article ERIKS: 23579137
Article de catalogue 1: 03770
Article de catalogue 2: 84200120
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "fibre fleece brush cb-zs 75x45x6mm p120",
"item_id": "gr0000000696589",
"material_number": "23579137",
"price": "17.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre fleece brush cb-zs 75x45x6mm p120",
"item_id": "gr0000000696589",
"material_number": "23579137",
"price": "17.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
3M
Brosse sur tige combi abrasive CB-ZS, 100 mm x 45 mm x 6 mm, P60,
Numéro d`article ERIKS: 23579143
Article de catalogue 1: 03776
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "combi wheel cb-zs, 100 mm x 45 mm x 6 mm, p60",
"item_id": "gr0000000699362",
"material_number": "23579143",
"price": "25.93",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi wheel cb-zs, 100 mm x 45 mm x 6 mm, p60",
"item_id": "gr0000000699362",
"material_number": "23579143",
"price": "25.93",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0159_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|