|
MITUTOYO
Rallonge 50mm - artnr. 12AAA210
Numéro d`article ERIKS: 23141888
Article de catalogue 1: 12AAA210
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 50mm - artnr. 12aaa210",
"item_id": "gr0000000540379",
"material_number": "23141888",
"price": "220.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 50mm - artnr. 12aaa210",
"item_id": "gr0000000540379",
"material_number": "23141888",
"price": "220.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Papier d'imprimante (5 rlx) - artnr. 270732
Numéro d`article ERIKS: 23142024
Article de catalogue 1: 270732
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "printer papers (5 rolls) - artnr. 270732",
"item_id": "gr0000000486146",
"material_number": "23142024",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "printer papers (5 rolls) - artnr. 270732",
"item_id": "gr0000000486146",
"material_number": "23142024",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
12aaa221 adapter
Numéro d`article ERIKS: 23148083
Article de catalogue 1: 12AAA221
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adapt.8mm voor sj-201 12aaa221",
"item_id": "gr0000000505997",
"material_number": "23148083",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adapt.8mm voor sj-201 12aaa221",
"item_id": "gr0000000505997",
"material_number": "23148083",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
taster 178-391
Numéro d`article ERIKS: 23141899
Article de catalogue 1: 178-391
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "taster sr10 178-391",
"item_id": "gr0000000513872",
"material_number": "23141899",
"price": "478.4",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "taster sr10 178-391",
"item_id": "gr0000000513872",
"material_number": "23141899",
"price": "478.4",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
adapter 12aaa222
Numéro d`article ERIKS: 23148084
Article de catalogue 1: 12AAA222
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adapt.voor sj-201 12aaa222",
"item_id": "gr0000000539160",
"material_number": "23148084",
"price": "90.16",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adapt.voor sj-201 12aaa222",
"item_id": "gr0000000539160",
"material_number": "23148084",
"price": "90.16",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0182_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|