|
MITUTOYO
Etalons pour micromètre 125mm - artnr. 167-105
Numéro d`article ERIKS: 23142852
Article de catalogue 1: 167-105
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "36.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "36.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Etalons pour micromètre 150mm - artnr. 167-106
Numéro d`article ERIKS: 23142853
Article de catalogue 1: 167-106
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "38.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "38.64",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Etalons pour micromètre 200mm - artnr. 167-108
Numéro d`article ERIKS: 23142855
Article de catalogue 1: 167-108
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.08",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
Etalons pour micromètre 250mm - artnr. 167-110
Numéro d`article ERIKS: 23142857
Article de catalogue 1: 167-110
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
Etalons pour micromètre 25mm - artnr. 167-101
Numéro d`article ERIKS: 23142848
Article de catalogue 1: 167-101
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|