|
FORMAT
Base articulee 600N magnetique 280mm
Numéro d`article ERIKS: 14051043
Article de catalogue 1: 43280007
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 600n magnetic 280mm",
"item_id": "g1579278039573695",
"material_number": "14051043",
"price": "61.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 600n magnetic 280mm",
"item_id": "g1579278039573695",
"material_number": "14051043",
"price": "61.66",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Base articulee 600N magnetique 340mm
Numéro d`article ERIKS: 13584972
Article de catalogue 1: 43280010
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "artic. meas. stand 600n magnetic 340mm",
"item_id": "g1579278039565392",
"material_number": "13584972",
"price": "0",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Base articulee 800N magnetique 180mm
Numéro d`article ERIKS: 14051041
Article de catalogue 1: 43280001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 800n magnetic 180mm",
"item_id": "g1579278039573931",
"material_number": "14051041",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 800n magnetic 180mm",
"item_id": "g1579278039573931",
"material_number": "14051041",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Base articulee 300N magnetique 180mm
Numéro d`article ERIKS: 14569827
Article de catalogue 1: 43280004
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "artic. meas. stand 300n magnetic 180mm",
"item_id": "g1579278039573883",
"material_number": "14569827",
"price": "53.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "artic. meas. stand 300n magnetic 180mm",
"item_id": "g1579278039573883",
"material_number": "14569827",
"price": "53.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr1000488936222744",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|