|
IBT
Socle magnetique 1000N M8
Numéro d`article ERIKS: 12596379
Article de catalogue 1: 42990125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. base 1000n m8",
"item_id": "gr0000001265427",
"material_number": "12596379",
"price": "80.55",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. base 1000n m8",
"item_id": "gr0000001265427",
"material_number": "12596379",
"price": "80.55",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
IBT
Socle magnetique 1200N M10
Numéro d`article ERIKS: 12596380
Article de catalogue 1: 42990130
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magn. base 1200n m10",
"item_id": "gr0000001269172",
"material_number": "12596380",
"price": "122.29",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. base 1200n m10",
"item_id": "gr0000001269172",
"material_number": "12596380",
"price": "122.29",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
IBT
Socle magnetique 1000N M6-8-10-12-10x1,25
Numéro d`article ERIKS: 12596381
Article de catalogue 1: 42990135
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnetic base 1000n m6-8-10-12-10x1.25",
"item_id": "gr0000001266347",
"material_number": "12596381",
"price": "120.38",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic base 1000n m6-8-10-12-10x1.25",
"item_id": "gr0000001266347",
"material_number": "12596381",
"price": "120.38",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0163_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|