|
MITUTOYO
Support articulé magnétique 200mm - artnr. 11358
Numéro d`article ERIKS: 23143784
Article de catalogue 1: 011358
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jointed magnetic stand 200mm - artnr. 11358",
"item_id": "gr0000000625158",
"material_number": "23143784",
"price": "296.24",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jointed magnetic stand 200mm - artnr. 11358",
"item_id": "gr0000000625158",
"material_number": "23143784",
"price": "296.24",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Support articulé magnétique 400mm - artnr. 11360
Numéro d`article ERIKS: 23581680
Article de catalogue 1: 011360
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "jointed magnetic stand 400mm - artnr. 11360",
"item_id": "gr0000000706615",
"material_number": "23581680",
"price": "385.48",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jointed magnetic stand 400mm - artnr. 11360",
"item_id": "gr0000000706615",
"material_number": "23581680",
"price": "385.48",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011362 bras support 280mm
Numéro d`article ERIKS: 23581682
Article de catalogue 1: 011362
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mitutoyo 011362 statief 280mm",
"item_id": "gr0000000680285",
"material_number": "23581682",
"price": "251.16",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mitutoyo 011362 statief 280mm",
"item_id": "gr0000000680285",
"material_number": "23581682",
"price": "251.16",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011363 bras support 400mm
Numéro d`article ERIKS: 23581683
Article de catalogue 1: 011363
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mitutoyo 011363 statief 400mm",
"item_id": "gr0000000729809",
"material_number": "23581683",
"price": "273.24",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mitutoyo 011363 statief 400mm",
"item_id": "gr0000000729809",
"material_number": "23581683",
"price": "273.24",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011361 bras support 200mm
Numéro d`article ERIKS: 23581681
Article de catalogue 1: 011361
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mitutoyo 011361 statief 200mm",
"item_id": "gr0000000750806",
"material_number": "23581681",
"price": "197.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mitutoyo 011361 statief 200mm",
"item_id": "gr0000000750806",
"material_number": "23581681",
"price": "197.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|