|
MITUTOYO
Base magnétique 150mm - artnr. 7010SN
Numéro d`article ERIKS: 23143802
Article de catalogue 1: 7010SN
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "magnetic stand 150mm - artnr. 7010sn",
"item_id": "gr0000000529359",
"material_number": "23143802",
"price": "0",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_hg30sp_0195_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Base magnétique 160mm - artnr. 7011SN
Numéro d`article ERIKS: 23143793
Article de catalogue 1: 7011SN
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "magnetic stand 160mm - artnr. 7011sn",
"item_id": "gr0000000444979",
"material_number": "23143793",
"price": "0",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_hg30sp_0195_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Base magnétique 250mm - artnr. 7012-10
Numéro d`article ERIKS: 23143794
Article de catalogue 1: 7012-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "magnetic stand 250mm - artnr. 7012-10",
"item_id": "gr0000000534265",
"material_number": "23143794",
"price": "184",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_hg30sp_0195_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magnetic stand 250mm - artnr. 7012-10",
"item_id": "gr0000000534265",
"material_number": "23143794",
"price": "184",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_hg30sp_0195_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|