|
BOSCH
Laser lignes GLL 3-80 C + 1x2,0 Ah 12V
Numéro d`article ERIKS: 13289531
Article de catalogue 1: 0 601 063 R02
Article de catalogue 2: 0601063R02
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "line laser gll 3-80 c + 1x2,0 ah 12v",
"item_id": "g15155068086328619",
"material_number": "13289531",
"price": "597.07",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"laser measuring devices",
"item_category4": "pr17575884941635028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "line laser gll 3-80 c + 1x2,0 ah 12v",
"item_id": "g15155068086328619",
"material_number": "13289531",
"price": "597.07",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"laser measuring devices",
"item_category4": "pr17575884941635028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Laser lignes GLL 3-80 C
Numéro d`article ERIKS: 13289533
Article de catalogue 1: 0 601 063 R00
Article de catalogue 2: 0601063R00
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "line laser gll 3-80 c",
"item_id": "g15155068086330231",
"material_number": "13289533",
"price": "489.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"laser measuring devices",
"item_category4": "pr17575884941635028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "line laser gll 3-80 c",
"item_id": "g15155068086330231",
"material_number": "13289533",
"price": "489.55",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"laser measuring devices",
"item_category4": "pr17575884941635028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|