FORMAT
Trusquin a tracer haute precision 200mm
Numéro d`article ERIKS: 23422984
Article de catalogue 1: 48170200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "gr0000000465236",
"material_number": "23422984",
"price": "24.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "gr0000000465236",
"material_number": "23422984",
"price": "24.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Trusquin a tracer haute precision 250mm
Numéro d`article ERIKS: 23422985
Article de catalogue 1: 48170250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "gr0000000708145",
"material_number": "23422985",
"price": "28.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "gr0000000708145",
"material_number": "23422985",
"price": "28.16",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Trusquin a tracer haute precision 300mm
Numéro d`article ERIKS: 23422986
Article de catalogue 1: 48170300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "gr0000000527393",
"material_number": "23422986",
"price": "32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "gr0000000527393",
"material_number": "23422986",
"price": "32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec002178_0015_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}