|
FORTIS
Trusquin a tracer haute rapporteur dangle 300mm
Numéro d`article ERIKS: 14054791
Article de catalogue 1: 44450300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "precision marking gauge with deg. meas. 300mm",
"item_id": "g1579278039574589",
"material_number": "14054791",
"price": "91.97",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge with deg. meas. 300mm",
"item_id": "g1579278039574589",
"material_number": "14054791",
"price": "91.97",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Trusquin a tracer haute rapporteur dangle 200mm
Numéro d`article ERIKS: 14569606
Article de catalogue 1: 44450200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "precision marking gauge with deg. meas. 200mm",
"item_id": "g1579278039574670",
"material_number": "14569606",
"price": "84.96",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge with deg. meas. 200mm",
"item_id": "g1579278039574670",
"material_number": "14569606",
"price": "84.96",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Trusquin a tracer haute rapporteur dangle 250mm
Numéro d`article ERIKS: 14569607
Article de catalogue 1: 44450250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "precision marking gauge with deg. meas. 250mm",
"item_id": "g1579278039574800",
"material_number": "14569607",
"price": "88.53",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge with deg. meas. 250mm",
"item_id": "g1579278039574800",
"material_number": "14569607",
"price": "88.53",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222679",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|