ESCHENBACH
Loupe a poser Menas ZOOM
Numéro d`article ERIKS: 14590664
Article de catalogue 1: 45070110
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "magn. to wear menas zoom",
"item_id": "g1579278067988131",
"material_number": "14590664",
"price": "152.06",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "magn. to wear menas zoom",
"item_id": "g1579278067988131",
"material_number": "14590664",
"price": "152.06",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
ESCHENBACH
Loupe biconvexe 2,5x Ø80mm
Numéro d`article ERIKS: 23422533
Article de catalogue 1: 45070025
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "aplan.read glasses 2,5 x d 80mm eschenbach",
"item_id": "gr0000000684653",
"material_number": "23422533",
"price": "74.01",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aplan.read glasses 2,5 x d 80mm eschenbach",
"item_id": "gr0000000684653",
"material_number": "23422533",
"price": "74.01",
"item_brand": "eschenbach",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"magnifiers and magnifying glasses",
"item_category4": "pr_ec001685_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}