|
STANLEY
1-45-685 Equerre Menuisier 250 x 140mm
Numéro d`article ERIKS: 12145051
Article de catalogue 1: 1-45-685
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1-45-685 winkelhaak 250 x 140mm",
"item_id": "gr0000000489709",
"material_number": "12145051",
"price": "21.87",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0072_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-45-685 winkelhaak 250 x 140mm",
"item_id": "gr0000000489709",
"material_number": "12145051",
"price": "21.87",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0072_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
1-45-687 Equerre Menuisier 400 x 200mm
Numéro d`article ERIKS: 12145052
Article de catalogue 1: 1-45-687
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1-45-687 winkelhaak 400 x 200mm",
"item_id": "gr0000000484529",
"material_number": "12145052",
"price": "27.45",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0072_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1-45-687 winkelhaak 400 x 200mm",
"item_id": "gr0000000484529",
"material_number": "12145052",
"price": "27.45",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0072_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|