|
Fausse equerre A225 250mm
Numéro d`article ERIKS: 14047746
Article de catalogue 1: 74602250
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "carp. bevel a225 250mm",
"item_id": "g1579278039567194",
"material_number": "14047746",
"price": "0",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr1000488936221121",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Fausse equerre A230 300mm
Numéro d`article ERIKS: 14593500
Article de catalogue 1: 74602300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "carp. bevel a230 300mm",
"item_id": "g1579278067989714",
"material_number": "14593500",
"price": "19.96",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr1000488936221121",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carp. bevel a230 300mm",
"item_id": "g1579278067989714",
"material_number": "14593500",
"price": "19.96",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr1000488936221121",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|