|
MITUTOYO
Rapporteur d'angle universel 150mm - artnr. 187-907
Numéro d`article ERIKS: 23145134
Article de catalogue 1: 187-907
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal bevel protractor 150mm - artnr. 187-907",
"item_id": "gr0000000514264",
"material_number": "23145134",
"price": "248.4",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002145_0008_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal bevel protractor 150mm - artnr. 187-907",
"item_id": "gr0000000514264",
"material_number": "23145134",
"price": "248.4",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002145_0008_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Rapporteur d'angle universel 150x135 - artnr. 187-201
Numéro d`article ERIKS: 23145138
Article de catalogue 1: 187-201
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal bevel protractor 150x135 - artnr. 187-201",
"item_id": "gr0000000486862",
"material_number": "23145138",
"price": "162.84",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002145_0008_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal bevel protractor 150x135 - artnr. 187-201",
"item_id": "gr0000000486862",
"material_number": "23145138",
"price": "162.84",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002145_0008_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|