|
STANLEY
0-33-514 Mètre Ruban Powerlock Blade Armor 5m - 25mm
Numéro d`article ERIKS: 12144629
Article de catalogue 1: 0-33-514
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "0-33-514 rolbandmaat powerlock blade armor 5m - 25mm",
"item_id": "gr0000000717170",
"material_number": "12144629",
"price": "22.28",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-33-514 rolbandmaat powerlock blade armor 5m - 25mm",
"item_id": "gr0000000717170",
"material_number": "12144629",
"price": "22.28",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
0-33-527 Mètre Ruban Powerlock Blade Armor 8m - 25mm
Numéro d`article ERIKS: 12144630
Article de catalogue 1: 0-33-527
|
Prix (Par Unité):
4 Unité par emballage
|
{"addToCartPD":{
"item_name": "0-33-527 rolbandmaat powerlock blade armor 8m - 25mm",
"item_id": "gr0000000627641",
"material_number": "12144630",
"price": "27.54",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-33-527 rolbandmaat powerlock blade armor 8m - 25mm",
"item_id": "gr0000000627641",
"material_number": "12144630",
"price": "27.54",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
0-33-532 Mètre Ruban Powerlock Blade Armor 10m (carte)
Numéro d`article ERIKS: 12144634
Article de catalogue 1: 0-33-532
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "0-33-532 rolbandmaat powerlock blade armor 10m (kaart)",
"item_id": "gr0000000674674",
"material_number": "12144634",
"price": "33.3",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0-33-532 rolbandmaat powerlock blade armor 10m (kaart)",
"item_id": "gr0000000674674",
"material_number": "12144634",
"price": "33.3",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0066_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|