|
FORTIS
Calibre de reglage 100mm
Numéro d`article ERIKS: 14568419
Article de catalogue 1: 41540100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dimension adj. 100mm",
"item_id": "g1579278039571586",
"material_number": "14568419",
"price": "18.6",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dimension adj. 100mm",
"item_id": "g1579278039571586",
"material_number": "14568419",
"price": "18.6",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 125mm
Numéro d`article ERIKS: 14568420
Article de catalogue 1: 41540125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dimension adj. 125mm",
"item_id": "g1579278039571089",
"material_number": "14568420",
"price": "23.33",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dimension adj. 125mm",
"item_id": "g1579278039571089",
"material_number": "14568420",
"price": "23.33",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 150mm
Numéro d`article ERIKS: 14568421
Article de catalogue 1: 41540150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dimension adj. 150mm",
"item_id": "g1579278039571392",
"material_number": "14568421",
"price": "26.4",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dimension adj. 150mm",
"item_id": "g1579278039571392",
"material_number": "14568421",
"price": "26.4",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 175mm
Numéro d`article ERIKS: 14568422
Article de catalogue 1: 41540175
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dimension adj. 175mm",
"item_id": "g1579278039571189",
"material_number": "14568422",
"price": "30.84",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dimension adj. 175mm",
"item_id": "g1579278039571189",
"material_number": "14568422",
"price": "30.84",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 200mm
Numéro d`article ERIKS: 14568423
Article de catalogue 1: 41540200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dimension adj. 200mm",
"item_id": "g1579278039570859",
"material_number": "14568423",
"price": "34.32",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dimension adj. 200mm",
"item_id": "g1579278039570859",
"material_number": "14568423",
"price": "34.32",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORTIS
Cote de reglage 25mm
Numéro d`article ERIKS: 14440157
Article de catalogue 1: 41540025
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "dimension adj. 25mm",
"item_id": "g1579278039571304",
"material_number": "14440157",
"price": "0",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 50mm
Numéro d`article ERIKS: 14440156
Article de catalogue 1: 41540050
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "dimension adj. 50mm",
"item_id": "g1579278039571645",
"material_number": "14440156",
"price": "0",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FORTIS
Calibre de reglage 75mm
Numéro d`article ERIKS: 14440155
Article de catalogue 1: 41540075
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "dimension adj. 75mm",
"item_id": "g1579278039571502",
"material_number": "14440155",
"price": "0",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218434",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|