|
FORMAT
Vis micrométrique intég. 0-13mm, 0,01mm
Numéro d`article ERIKS: 14568409
Article de catalogue 1: 41850003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-13mm, 0.01mm",
"item_id": "g1579278067598961",
"material_number": "14568409",
"price": "39.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-13mm, 0.01mm",
"item_id": "g1579278067598961",
"material_number": "14568409",
"price": "39.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Vis micrométrique intég. 0-25mm, 0,001mm
Numéro d`article ERIKS: 14568410
Article de catalogue 1: 41850011
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-25mm, 0.001mm",
"item_id": "g1579278067598823",
"material_number": "14568410",
"price": "83.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-25mm, 0.001mm",
"item_id": "g1579278067598823",
"material_number": "14568410",
"price": "83.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Vis micrométrique intég. 0-25mm, 0,01mm
Numéro d`article ERIKS: 14568412
Article de catalogue 1: 41850007
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599089",
"material_number": "14568412",
"price": "46.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599089",
"material_number": "14568412",
"price": "46.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Vis micrométrique intég. 0-25mm, 0,01mm
Numéro d`article ERIKS: 14568411
Article de catalogue 1: 41850005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599239",
"material_number": "14568411",
"price": "34.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599239",
"material_number": "14568411",
"price": "34.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Vis micrométrique intég. 0-25mm, 0,01mm
Numéro d`article ERIKS: 14568413
Article de catalogue 1: 41850009
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599318",
"material_number": "14568413",
"price": "48.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-25mm, 0.01mm",
"item_id": "g1579278067599318",
"material_number": "14568413",
"price": "48.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORMAT
Vis micrométrique intég. 0-6,5mm, 0,01mm
Numéro d`article ERIKS: 14568414
Article de catalogue 1: 41850001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "integrated micrometer 0-6.5mm, 0.01mm",
"item_id": "g1579278067599370",
"material_number": "14568414",
"price": "35.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "integrated micrometer 0-6.5mm, 0.01mm",
"item_id": "g1579278067599370",
"material_number": "14568414",
"price": "35.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936218427",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|