|
MAHR
Rallonge 44 Cv 100mm
Numéro d`article ERIKS: 14049467
Article de catalogue 1: 41403100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 100mm",
"item_id": "g1579278039567590",
"material_number": "14049467",
"price": "161.3",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 100mm",
"item_id": "g1579278039567590",
"material_number": "14049467",
"price": "161.3",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAHR
Rallonge 44 Cv 200mm
Numéro d`article ERIKS: 14049468
Article de catalogue 1: 41403200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 200mm",
"item_id": "g1579278039568002",
"material_number": "14049468",
"price": "196.24",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 200mm",
"item_id": "g1579278039568002",
"material_number": "14049468",
"price": "196.24",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAHR
Rallonge 44 Cv 25mm
Numéro d`article ERIKS: 14049465
Article de catalogue 1: 41402225
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 25mm",
"item_id": "g1579278039567852",
"material_number": "14049465",
"price": "144.59",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 25mm",
"item_id": "g1579278039567852",
"material_number": "14049465",
"price": "144.59",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAHR
Rallonge 44 Cv 400mm
Numéro d`article ERIKS: 14049469
Article de catalogue 1: 41403400
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 400mm",
"item_id": "g1579278039567917",
"material_number": "14049469",
"price": "232.79",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 400mm",
"item_id": "g1579278039567917",
"material_number": "14049469",
"price": "232.79",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAHR
Rallonge 44 Cv 50mm
Numéro d`article ERIKS: 14049466
Article de catalogue 1: 41402250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 50mm",
"item_id": "g1579278039567877",
"material_number": "14049466",
"price": "150.95",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 50mm",
"item_id": "g1579278039567877",
"material_number": "14049466",
"price": "150.95",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MAHR
Rallonge 44 Cv 800mm
Numéro d`article ERIKS: 14049470
Article de catalogue 1: 41403800
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 44 cv 800mm",
"item_id": "g1579278039567731",
"material_number": "14049470",
"price": "448.07",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 44 cv 800mm",
"item_id": "g1579278039567731",
"material_number": "14049470",
"price": "448.07",
"item_brand": "mahr",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"screw gauges and micrometers",
"item_category4": "pr1000488936225860",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|