|
HELIOS PREISSER
Cable de donnees 9 poles douille Sub-D 2m
Numéro d`article ERIKS: 23420878
Article de catalogue 1: 40250002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "data cable 9-pole sub-d bushing 2m",
"item_id": "gr0000000705225",
"material_number": "23420878",
"price": "149.57",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Preisser cable de conn.digi-matic 2m
Numéro d`article ERIKS: 23420879
Article de catalogue 1: 40250102
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "preisser datakabel digitale matic",
"item_id": "gr0000000493475",
"material_number": "23420879",
"price": "148.72",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "preisser datakabel digitale matic",
"item_id": "gr0000000493475",
"material_number": "23420879",
"price": "148.72",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000830_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|