|
FORMAT
Pied a coulisse a cadran 150mm 1/100
Numéro d`article ERIKS: 14050977
Article de catalogue 1: 40132150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "dial calipers 150mm 1/100",
"item_id": "g1579278039571660",
"material_number": "14050977",
"price": "62.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222815",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dial calipers 150mm 1/100",
"item_id": "g1579278039571660",
"material_number": "14050977",
"price": "62.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222815",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|