|
FORMAT
Pied a coulisse de poche vis blocage 150mm
Numéro d`article ERIKS: 23420850
Article de catalogue 1: 40080151
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pocket calipers w. lock- ing 150mm",
"item_id": "gr0000000746094",
"material_number": "23420850",
"price": "51.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0016_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- ing 150mm",
"item_id": "gr0000000746094",
"material_number": "23420850",
"price": "51.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0016_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Pied a coulisse de poche avec blocage instantane et lecture sans parallaxe 150mm
Numéro d`article ERIKS: 23420849
Article de catalogue 1: 40080150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pocket calipers w. torque locking and parallax-free reading 150mm",
"item_id": "gr0000000668523",
"material_number": "23420849",
"price": "50.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0016_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. torque locking and parallax-free reading 150mm",
"item_id": "gr0000000668523",
"material_number": "23420849",
"price": "50.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0016_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|