|
FORMAT
Pied a coulisse de poche Soft Glide 150mm
Numéro d`article ERIKS: 13394554
Article de catalogue 1: 40110152
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pocket calipers soft glide 150mm",
"item_id": "g1579278039567519",
"material_number": "13394554",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers soft glide 150mm",
"item_id": "g1579278039567519",
"material_number": "13394554",
"price": "63.53",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225996",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Pied a coulisse de poche Soft Glide 200mm
Numéro d`article ERIKS: 14050559
Article de catalogue 1: 40110200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pocket calipers soft glide 200mm",
"item_id": "g1579278039567703",
"material_number": "14050559",
"price": "135.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers soft glide 200mm",
"item_id": "g1579278039567703",
"material_number": "14050559",
"price": "135.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225996",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|