FORMAT
Jauge de profondeur droite 200mm
Numéro d`article ERIKS: 23421024
Article de catalogue 1: 40760200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "depth gauge straight 200mm",
"item_id": "gr0000000495889",
"material_number": "23421024",
"price": "36.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge straight 200mm",
"item_id": "gr0000000495889",
"material_number": "23421024",
"price": "36.46",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Jauge de profondeur droite 300mm
Numéro d`article ERIKS: 23421026
Article de catalogue 1: 40760300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "depth gauge straight 300mm",
"item_id": "gr0000000516027",
"material_number": "23421026",
"price": "70.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge straight 300mm",
"item_id": "gr0000000516027",
"material_number": "23421026",
"price": "70.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Jauge de profondeur droite 500mm
Numéro d`article ERIKS: 23421028
Article de catalogue 1: 40760500
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "depth gauge straight 500mm",
"item_id": "gr0000000741803",
"material_number": "23421028",
"price": "131.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge straight 500mm",
"item_id": "gr0000000741803",
"material_number": "23421028",
"price": "131.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0044_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}