FORMAT
Compas a ressort haute precision 150mm
Numéro d`article ERIKS: 23422973
Article de catalogue 1: 48130150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "prec. spring compasses 150mm",
"item_id": "gr0000000475561",
"material_number": "23422973",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 150mm",
"item_id": "gr0000000475561",
"material_number": "23422973",
"price": "5.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Compas a ressort haute precision 200mm
Numéro d`article ERIKS: 23422974
Article de catalogue 1: 48130200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "prec. spring compasses 200mm",
"item_id": "gr0000000489083",
"material_number": "23422974",
"price": "8.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 200mm",
"item_id": "gr0000000489083",
"material_number": "23422974",
"price": "8.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Compas a ressort haute precision 250mm
Numéro d`article ERIKS: 23422975
Article de catalogue 1: 48130250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "prec. spring compasses 250mm",
"item_id": "gr0000000645371",
"material_number": "23422975",
"price": "9.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. spring compasses 250mm",
"item_id": "gr0000000645371",
"material_number": "23422975",
"price": "9.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}