|
FORTIS
Compas dinterieur + depaisseur 120mm
Numéro d`article ERIKS: 14054798
Article de catalogue 1: 44480120
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ins.+outs. calipers 120mm",
"item_id": "g1579278039574918",
"material_number": "14054798",
"price": "70.11",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.+outs. calipers 120mm",
"item_id": "g1579278039574918",
"material_number": "14054798",
"price": "70.11",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Compas dinterieur + depaisseur 160mm
Numéro d`article ERIKS: 14568714
Article de catalogue 1: 44480160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ins.+outs. calipers 160mm",
"item_id": "g1579278039574928",
"material_number": "14568714",
"price": "87.55",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.+outs. calipers 160mm",
"item_id": "g1579278039574928",
"material_number": "14568714",
"price": "87.55",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Compas dinterieur + depaisseur 200mm
Numéro d`article ERIKS: 14568715
Article de catalogue 1: 44480200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ins.+outs. calipers 200mm",
"item_id": "g1579278039575135",
"material_number": "14568715",
"price": "105.1",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.+outs. calipers 200mm",
"item_id": "g1579278039575135",
"material_number": "14568715",
"price": "105.1",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Compas dinterieur + depaisseur 250mm
Numéro d`article ERIKS: 14568716
Article de catalogue 1: 44480250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ins.+outs. calipers 250mm",
"item_id": "g1579278039574619",
"material_number": "14568716",
"price": "122.78",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.+outs. calipers 250mm",
"item_id": "g1579278039574619",
"material_number": "14568716",
"price": "122.78",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORTIS
Compas dinterieur + depaisseur 300mm
Numéro d`article ERIKS: 14054794
Article de catalogue 1: 44480300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "ins.+outs. calipers 300mm",
"item_id": "g1579278039574795",
"material_number": "14054794",
"price": "157.66",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ins.+outs. calipers 300mm",
"item_id": "g1579278039574795",
"material_number": "14054794",
"price": "157.66",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222684",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|