|
FORMAT
Compas dinterieur 150mm
Numéro d`article ERIKS: 23422976
Article de catalogue 1: 48150150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "inside calipers 150mm",
"item_id": "gr0000000538227",
"material_number": "23422976",
"price": "5.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inside calipers 150mm",
"item_id": "gr0000000538227",
"material_number": "23422976",
"price": "5.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Compas dinterieur 200mm
Numéro d`article ERIKS: 23422977
Article de catalogue 1: 48150200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "inside calipers 200mm",
"item_id": "gr0000000466086",
"material_number": "23422977",
"price": "5.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inside calipers 200mm",
"item_id": "gr0000000466086",
"material_number": "23422977",
"price": "5.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Compas dinterieur 250mm
Numéro d`article ERIKS: 23422978
Article de catalogue 1: 48150250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "inside calipers 250mm",
"item_id": "gr0000000488162",
"material_number": "23422978",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inside calipers 250mm",
"item_id": "gr0000000488162",
"material_number": "23422978",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Compas dinterieur 300mm
Numéro d`article ERIKS: 23422979
Article de catalogue 1: 48150300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "inside calipers 300mm",
"item_id": "gr0000000519117",
"material_number": "23422979",
"price": "9.68",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inside calipers 300mm",
"item_id": "gr0000000519117",
"material_number": "23422979",
"price": "9.68",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0025_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|