|
FORMAT
Compas a verge haute precision 1000mm
Numéro d`article ERIKS: 12128712
Article de catalogue 1: 48220010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam1000mm",
"item_id": "gr0000000451773",
"material_number": "12128712",
"price": "301.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam1000mm",
"item_id": "gr0000000451773",
"material_number": "12128712",
"price": "301.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Compas a verge haute precision 2000mm
Numéro d`article ERIKS: 12128713
Article de catalogue 1: 48220020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam2000mm",
"item_id": "gr0000000485743",
"material_number": "12128713",
"price": "453.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam2000mm",
"item_id": "gr0000000485743",
"material_number": "12128713",
"price": "453.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Compas a verge haute precision 500mm
Numéro d`article ERIKS: 12128711
Article de catalogue 1: 48220005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "prec. trammel head + beam500mm",
"item_id": "gr0000000504076",
"material_number": "12128711",
"price": "206.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prec. trammel head + beam500mm",
"item_id": "gr0000000504076",
"material_number": "12128711",
"price": "206.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Paire de pointes pour compas a verge 500/1000/2000mm
Numéro d`article ERIKS: 12128710
Article de catalogue 1: 48220001
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tip pair for trammel head+beam 500/1000/2000mm",
"item_id": "gr0000000484005",
"material_number": "12128710",
"price": "17.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tip pair for trammel head+beam 500/1000/2000mm",
"item_id": "gr0000000484005",
"material_number": "12128710",
"price": "17.71",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Premium 48220000
Numéro d`article ERIKS: 12596631
Article de catalogue 1: 48220000
|
Prix (Par Paire):
|
{"addToCartPD":{
"item_name": "spare tips for 500mm",
"item_id": "gr0000001268772",
"material_number": "12596631",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare tips for 500mm",
"item_id": "gr0000001268772",
"material_number": "12596631",
"price": "23.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0027_mvb",
"item_variant": "pr",
"index": "5",
"quantity": ""
}
}
|