|
HELIOS PREISSER
Trusquin avec cremaillere 300mm
Numéro d`article ERIKS: 14593169
Article de catalogue 1: 483B0300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height gauge with gear rack 300mm",
"item_id": "g1579278067987356",
"material_number": "14593169",
"price": "976.2",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with gear rack 300mm",
"item_id": "g1579278067987356",
"material_number": "14593169",
"price": "976.2",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217647",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Trusquin avec cremaillere 600mm
Numéro d`article ERIKS: 14593170
Article de catalogue 1: 483B0600
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "height gauge with gear rack 600mm",
"item_id": "g1579278067987323",
"material_number": "14593170",
"price": "1231.54",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "height gauge with gear rack 600mm",
"item_id": "g1579278067987323",
"material_number": "14593170",
"price": "1231.54",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936217647",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|