|
FORTIS
Pied à coulis. traçage a.réglage précis 160mm
Numéro d`article ERIKS: 14567555
Article de catalogue 1: 40860160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 160mm",
"item_id": "g1579278067599977",
"material_number": "14567555",
"price": "163.91",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 160mm",
"item_id": "g1579278067599977",
"material_number": "14567555",
"price": "163.91",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Pied à coulis. traçage a.réglage précis 250mm
Numéro d`article ERIKS: 14567556
Article de catalogue 1: 40860250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 250mm",
"item_id": "g1579278067600232",
"material_number": "14567556",
"price": "198.36",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 250mm",
"item_id": "g1579278067600232",
"material_number": "14567556",
"price": "198.36",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Pied à coulis. traçage a.réglage précis 300mm
Numéro d`article ERIKS: 14567557
Article de catalogue 1: 40860300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 300mm",
"item_id": "g1579278067600129",
"material_number": "14567557",
"price": "255.89",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 300mm",
"item_id": "g1579278067600129",
"material_number": "14567557",
"price": "255.89",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Pied à coulis. traçage a.réglage précis 500mm
Numéro d`article ERIKS: 14567558
Article de catalogue 1: 40860500
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber callipers with prec. adjustment 500mm",
"item_id": "g1579278067600038",
"material_number": "14567558",
"price": "396.67",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber callipers with prec. adjustment 500mm",
"item_id": "g1579278067600038",
"material_number": "14567558",
"price": "396.67",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936218444",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|