|
HELIOS PREISSER
Pointe a tracer trempee pour trusquin 270mm
Numéro d`article ERIKS: 14593179
Article de catalogue 1: 48371020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anreißnadel gehärtet für height gauge 270mm",
"item_id": "g1579278067987406",
"material_number": "14593179",
"price": "219.83",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer carbure pour trusquin 270mm
Numéro d`article ERIKS: 14593181
Article de catalogue 1: 48371025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber for height gauge 270mm",
"item_id": "g1579278067987640",
"material_number": "14593181",
"price": "285.42",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer carbure coudee pour trusquin 270mm
Numéro d`article ERIKS: 14593180
Article de catalogue 1: 48371035
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide scriber offset for height gauge 270mm",
"item_id": "g1579278067987409",
"material_number": "14593180",
"price": "325.91",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer trempee coudee pour trusquin 270mm
Numéro d`article ERIKS: 14593178
Article de catalogue 1: 48371030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hardened scriber offset for height gauge 270mm",
"item_id": "g1579278067987401",
"material_number": "14593178",
"price": "256.47",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Trusquin numerique 600mm
Numéro d`article ERIKS: 13467481
Article de catalogue 1: 48370604
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "height gauge digital 600mm",
"item_id": "g1579278039567249",
"material_number": "13467481",
"price": "0",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer mise carbure pour trusquin 150mm
Numéro d`article ERIKS: 14593176
Article de catalogue 1: 48371015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 150mm",
"item_id": "g1579278067987525",
"material_number": "14593176",
"price": "266.13",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer mise carbure pour trusquin 75mm
Numéro d`article ERIKS: 14593177
Article de catalogue 1: 48371010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scriber c for for height gauge 75mm",
"item_id": "g1579278067987352",
"material_number": "14593177",
"price": "239.12",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Pointe a tracer pour trusquin 300mm
Numéro d`article ERIKS: 13394674
Article de catalogue 1: 48370304
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "scriber for height gauge 300mm",
"item_id": "g1579278039567106",
"material_number": "13394674",
"price": "0",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr1000488936222702",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|