|
MITUTOYO
Jauge de profondeur avec talon 150mm - artnr. 527-401
Numéro d`article ERIKS: 23141481
Article de catalogue 1: 527-401
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vernier depth gauge hook type 150mm - artnr. 527-401",
"item_id": "gr0000000501770",
"material_number": "23141481",
"price": "167.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0349_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vernier depth gauge hook type 150mm - artnr. 527-401",
"item_id": "gr0000000501770",
"material_number": "23141481",
"price": "167.44",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0349_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Jauge de profondeur avec talon 300mm - artnr. 527-403
Numéro d`article ERIKS: 23141463
Article de catalogue 1: 527-403
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "vernier depth gauge hook type 300mm - artnr. 527-403",
"item_id": "gr0000000538872",
"material_number": "23141463",
"price": "226.32",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0349_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vernier depth gauge hook type 300mm - artnr. 527-403",
"item_id": "gr0000000538872",
"material_number": "23141463",
"price": "226.32",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"altimeters and depth gauges",
"item_category4": "pr_ec000157_0349_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|