|
BOSTITCH
Agrafeuse PC8000 STCR5019 agrafeuse 14mm, max
Numéro d`article ERIKS: 23944965
Article de catalogue 1: PC8000/T6-KIT
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "staple gun pc8000 for stcr5019 staples, 14mm max",
"item_id": "gr0000001358201",
"material_number": "23944965",
"price": "59",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr1450096567568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staple gun pc8000 for stcr5019 staples, 14mm max",
"item_id": "gr0000001358201",
"material_number": "23944965",
"price": "59",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr1450096567568",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSTITCH
Bostitch agraf pc8000/T6
Numéro d`article ERIKS: 12309243
Article de catalogue 1: PC8000/T6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bostitch nietapparaat pc8000/t6",
"item_id": "g1579278044498430",
"material_number": "12309243",
"price": "49",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr1450096567568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bostitch nietapparaat pc8000/t6",
"item_id": "g1579278044498430",
"material_number": "12309243",
"price": "49",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr1450096567568",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|