KNIPEX
Lame pour pince a decaper les fils vernis 0,5mm
Numéro d`article ERIKS: 23072836
Article de catalogue 1: 15 19 005
Article de catalogue 2: 15 19 005
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.5mm",
"item_id": "gr0000000472762",
"material_number": "23072836",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.5mm",
"item_id": "gr0000000472762",
"material_number": "23072836",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
KNIPEX
Lame pour pince a decaper les fils vernis 0,6mm
Numéro d`article ERIKS: 23072837
Article de catalogue 1: 15 19 006
Article de catalogue 2: 15 19 006
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.6mm",
"item_id": "gr0000000492883",
"material_number": "23072837",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.6mm",
"item_id": "gr0000000492883",
"material_number": "23072837",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
KNIPEX
Lame pour pince a decaper les fils vernis 0,8mm
Numéro d`article ERIKS: 23072838
Article de catalogue 1: 15 19 008
Article de catalogue 2: 15 19 008
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.8mm",
"item_id": "gr0000000450036",
"material_number": "23072838",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.8mm",
"item_id": "gr0000000450036",
"material_number": "23072838",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
KNIPEX
Lame pour pince a decaper les fils vernis 1mm
Numéro d`article ERIKS: 23072839
Article de catalogue 1: 15 19 010
Article de catalogue 2: 15 19 010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 1mm",
"item_id": "gr0000000474506",
"material_number": "23072839",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 1mm",
"item_id": "gr0000000474506",
"material_number": "23072839",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
KNIPEX
Pince a decaper les fils vernis 120mm
Numéro d`article ERIKS: 23072835
Article de catalogue 1: 15 11 120
Article de catalogue 2: 15 11 120
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "coated-wire str. tweezers120 mm",
"item_id": "gr0000000540133",
"material_number": "23072835",
"price": "14.87",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coated-wire str. tweezers120 mm",
"item_id": "gr0000000540133",
"material_number": "23072835",
"price": "14.87",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}