|
FORMAT
Pied-de-biche coude 1500mm
Numéro d`article ERIKS: 23077286
Article de catalogue 1: 97041500
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crowbar curved 1500mm",
"item_id": "gr0000000602540",
"material_number": "23077286",
"price": "45.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar curved 1500mm",
"item_id": "gr0000000602540",
"material_number": "23077286",
"price": "45.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0041_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Pied-de-biche coude 2000mm
Numéro d`article ERIKS: 12064220
Article de catalogue 1: 97042000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "crowbar curved 2000mm",
"item_id": "gr0000000716774",
"material_number": "12064220",
"price": "87.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crowbar curved 2000mm",
"item_id": "gr0000000716774",
"material_number": "12064220",
"price": "87.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0041_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|