|
PEDDINGHAUS
0117.01 pied de biche 600mm
Numéro d`article ERIKS: 23861119
Article de catalogue 1: 0117010600
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "peddinghaus 0117.01 koevoet 600mm",
"item_id": "gr0000000616674",
"material_number": "23861119",
"price": "15.26",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peddinghaus 0117.01 koevoet 600mm",
"item_id": "gr0000000616674",
"material_number": "23861119",
"price": "15.26",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEDDINGHAUS
0117.01 pied de biche 800mm
Numéro d`article ERIKS: 23861120
Article de catalogue 1: 0117010800
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "peddinghaus 0117.01 koevoet 800mm",
"item_id": "gr0000000757266",
"material_number": "23861120",
"price": "18.66",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peddinghaus 0117.01 koevoet 800mm",
"item_id": "gr0000000757266",
"material_number": "23861120",
"price": "18.66",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|