|
BAHCO
Bahco 2484/s4 jeu arrache-goupille et pied -de-biche combine
Numéro d`article ERIKS: 23928896
Article de catalogue 1: 2484/S4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pry bar set 4pcs",
"item_id": "gr0000000646967",
"material_number": "23928896",
"price": "59.98",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pry bar set 4pcs",
"item_id": "gr0000000646967",
"material_number": "23928896",
"price": "59.98",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Koevoet 600mm
Numéro d`article ERIKS: 14411692
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "koevoet 600mm",
"item_id": "g1579278052623069",
"material_number": "14411692",
"price": "21.52",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "koevoet 600mm",
"item_id": "g1579278052623069",
"material_number": "14411692",
"price": "21.52",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|