FORMAT
Burin a rainures DIN6455 2mm
Numéro d`article ERIKS: 23076717
Article de catalogue 1: 68550002
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "grooving chisel din6455 2mm",
"item_id": "gr0000000668623",
"material_number": "23076717",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grooving chisel din6455 2mm",
"item_id": "gr0000000668623",
"material_number": "23076717",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Burin a rainures DIN6455 3mm
Numéro d`article ERIKS: 23076718
Article de catalogue 1: 68550003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "grooving chisel din6455 3mm",
"item_id": "gr0000000736173",
"material_number": "23076718",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grooving chisel din6455 3mm",
"item_id": "gr0000000736173",
"material_number": "23076718",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Burin a rainures DIN6455 4mm
Numéro d`article ERIKS: 23076719
Article de catalogue 1: 68550004
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "grooving chisel din6455 4mm",
"item_id": "gr0000000622172",
"material_number": "23076719",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grooving chisel din6455 4mm",
"item_id": "gr0000000622172",
"material_number": "23076719",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Burin a rainures DIN6455 5mm
Numéro d`article ERIKS: 23076720
Article de catalogue 1: 68550005
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "grooving chisel din6455 5mm",
"item_id": "gr0000000685592",
"material_number": "23076720",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grooving chisel din6455 5mm",
"item_id": "gr0000000685592",
"material_number": "23076720",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Burin a rainures DIN6455 6mm
Numéro d`article ERIKS: 23076721
Article de catalogue 1: 68550006
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "grooving chisel din6455 6mm",
"item_id": "gr0000000699386",
"material_number": "23076721",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grooving chisel din6455 6mm",
"item_id": "gr0000000699386",
"material_number": "23076721",
"price": "7.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0055_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}