|
FACOM
262a.15 burin nervure longueur 150 mm
Numéro d`article ERIKS: 23447639
Article de catalogue 1: 262A.15
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "262a.15 chisel",
"item_id": "gr0000000623250",
"material_number": "23447639",
"price": "17.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "262a.15 chisel",
"item_id": "gr0000000623250",
"material_number": "23447639",
"price": "17.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
262a.18 burin nervure longueur 180 mm
Numéro d`article ERIKS: 23447637
Article de catalogue 1: 262A.18
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "262a.18 chisels lenght 180mm",
"item_id": "gr0000000665129",
"material_number": "23447637",
"price": "19.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "262a.18 chisels lenght 180mm",
"item_id": "gr0000000665129",
"material_number": "23447637",
"price": "19.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
262a.20 burin nervure longueur 200 mm
Numéro d`article ERIKS: 23447638
Article de catalogue 1: 262A.20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "262a.20 constant profile ribbed chisel",
"item_id": "gr0000000704306",
"material_number": "23447638",
"price": "22.68",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "262a.20 constant profile ribbed chisel",
"item_id": "gr0000000704306",
"material_number": "23447638",
"price": "22.68",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
262a.25 burin nervure longueur 250 mm
Numéro d`article ERIKS: 23447640
Article de catalogue 1: 262A.25
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "262a.25 chisels lenght 250mm",
"item_id": "gr0000000755436",
"material_number": "23447640",
"price": "27.79",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "262a.25 chisels lenght 250mm",
"item_id": "gr0000000755436",
"material_number": "23447640",
"price": "27.79",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0037_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|