|
BAHCO
Clé à fourche et polygonal à cliquet - 8mm
Numéro d`article ERIKS: 12143131
Article de catalogue 1: 10RM-8
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combination ratchet spanner short - 8mm",
"item_id": "gr0000000615969",
"material_number": "12143131",
"price": "15.26",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination ratchet spanner short - 8mm",
"item_id": "gr0000000615969",
"material_number": "12143131",
"price": "15.26",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Clé à fourche et polygonal à cliquet - 10mm
Numéro d`article ERIKS: 12143127
Article de catalogue 1: 10RM-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combination ratchet spanner short - 10mm",
"item_id": "gr0000000716722",
"material_number": "12143127",
"price": "17.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination ratchet spanner short - 10mm",
"item_id": "gr0000000716722",
"material_number": "12143127",
"price": "17.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Clé à fourche et polygonal à cliquet - 13mm
Numéro d`article ERIKS: 12143128
Article de catalogue 1: 10RM-13
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combination ratchet spanner short - 13mm",
"item_id": "gr0000000610405",
"material_number": "12143128",
"price": "19.49",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination ratchet spanner short - 13mm",
"item_id": "gr0000000610405",
"material_number": "12143128",
"price": "19.49",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0067",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|