|
THORMAS
Clé à pipe anti-déflagrant Al-Br 24mm
Numéro d`article ERIKS: 13408207
Article de catalogue 1: 971387
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "box spanner with t-bar non sparking al-br 24mm",
"item_id": "g1388138259716969",
"material_number": "13408207",
"price": "231.79",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0064_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box spanner with t-bar non sparking al-br 24mm",
"item_id": "g1388138259716969",
"material_number": "13408207",
"price": "231.79",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0064_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THORMAS
Clé à pipe anti-déflagrant Al-Br 19mm
Numéro d`article ERIKS: 13408203
Article de catalogue 1: 971385
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "box spanner with t-bar non sparking al-br 19mm",
"item_id": "g1388138259717148",
"material_number": "13408203",
"price": "200.48",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0064_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "box spanner with t-bar non sparking al-br 19mm",
"item_id": "g1388138259717148",
"material_number": "13408203",
"price": "200.48",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0064_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|