|
GEDORE
Jeu de douilles 1/2" 13pcs. 19 KMU-20
Numéro d`article ERIKS: 12397417
Article de catalogue 1: 2545810
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket set 1/2" 13 pcs hex 10-24 mm",
"item_id": "gr0000001284373",
"material_number": "12397417",
"price": "250.96",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket set 1/2" 13 pcs hex 10-24 mm",
"item_id": "gr0000001284373",
"material_number": "12397417",
"price": "250.96",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 9mm
Numéro d`article ERIKS: 23901642
Article de catalogue 1: 6194850
Article de catalogue 2: 57680010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 9mm",
"item_id": "gr0000000448990",
"material_number": "23901642",
"price": "25.23",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 9mm",
"item_id": "gr0000000448990",
"material_number": "23901642",
"price": "25.23",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 14mm
Numéro d`article ERIKS: 23065771
Article de catalogue 1: 57680030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 14mm",
"item_id": "gr0000000474308",
"material_number": "23065771",
"price": "35.64",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 14mm",
"item_id": "gr0000000474308",
"material_number": "23065771",
"price": "35.64",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 17mm
Numéro d`article ERIKS: 23901647
Article de catalogue 1: 6195580
Article de catalogue 2: 57680035
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 17mm",
"item_id": "gr0000000501747",
"material_number": "23901647",
"price": "37.11",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 17mm",
"item_id": "gr0000000501747",
"material_number": "23901647",
"price": "37.11",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 10mm
Numéro d`article ERIKS: 23901643
Article de catalogue 1: 6194930
Article de catalogue 2: 6194930
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 10mm",
"item_id": "gr0000000545442",
"material_number": "23901643",
"price": "29.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 10mm",
"item_id": "gr0000000545442",
"material_number": "23901643",
"price": "29.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 8mm
Numéro d`article ERIKS: 23901641
Article de catalogue 1: 6194770
Article de catalogue 2: 6194770
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 8mm",
"item_id": "gr0000000641491",
"material_number": "23901641",
"price": "22.28",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 8mm",
"item_id": "gr0000000641491",
"material_number": "23901641",
"price": "22.28",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Cle a douille 90 4 pans 13mm
Numéro d`article ERIKS: 23901645
Article de catalogue 1: 6195230
Article de catalogue 2: 6195230
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "square box spanner 90gradsquare 13mm",
"item_id": "gr0000000694368",
"material_number": "23901645",
"price": "34.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "square box spanner 90gradsquare 13mm",
"item_id": "gr0000000694368",
"material_number": "23901645",
"price": "34.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002191_0022",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|