|
BAHCO
Clé molette 32X170mm / 6"
Numéro d`article ERIKS: 23068940
Article de catalogue 1: 9029
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 32x170mm / 6"",
"item_id": "gr0000000717070",
"material_number": "23068940",
"price": "30.88",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 32x170mm / 6"",
"item_id": "gr0000000717070",
"material_number": "23068940",
"price": "30.88",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Clé à molette régable 9031P 8pouce
Numéro d`article ERIKS: 12226317
Article de catalogue 1: 9031P
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench, bigger opening and reversible jaw",
"item_id": "gr0000001275154",
"material_number": "12226317",
"price": "38.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench, bigger opening and reversible jaw",
"item_id": "gr0000001275154",
"material_number": "12226317",
"price": "38.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 38X218mm / 8"
Numéro d`article ERIKS: 23069292
Article de catalogue 1: 9031
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 38x218mm / 8"",
"item_id": "gr0000000615768",
"material_number": "23069292",
"price": "33.59",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 38x218mm / 8"",
"item_id": "gr0000000615768",
"material_number": "23069292",
"price": "33.59",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 46,5X270mm / 10"
Numéro d`article ERIKS: 12215006
Article de catalogue 1: 9033
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 46,5x270mm / 10"",
"item_id": "gr0000001046181",
"material_number": "12215006",
"price": "45.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 46,5x270mm / 10"",
"item_id": "gr0000001046181",
"material_number": "12215006",
"price": "45.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Clé à molette régable 9035 12 pouces Promo+
Numéro d`article ERIKS: 12215007
Article de catalogue 1: 9035
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "single-end spanner adjustable 9035 12'' promo+",
"item_id": "gr0000001277129",
"material_number": "12215007",
"price": "65.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single-end spanner adjustable 9035 12'' promo+",
"item_id": "gr0000001277129",
"material_number": "12215007",
"price": "65.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0021",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|