|
BAHCO
Clé molette 38X218mm / 8"
Numéro d`article ERIKS: 11905445
Article de catalogue 1: 9031-T
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 38x218mm / 8"",
"item_id": "gr0000000534806",
"material_number": "11905445",
"price": "38.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 38x218mm / 8"",
"item_id": "gr0000000534806",
"material_number": "11905445",
"price": "38.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Cle a molette 9029-T
Numéro d`article ERIKS: 12733910
Article de catalogue 1: 9029-T
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "verstelbare moersleutel 9029-t",
"item_id": "g1579278046698593",
"material_number": "12733910",
"price": "35.26",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "verstelbare moersleutel 9029-t",
"item_id": "g1579278046698593",
"material_number": "12733910",
"price": "35.26",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|