|
BAHCO
Clé molette 13X110mm / 4"
Numéro d`article ERIKS: 23929577
Article de catalogue 1: 8069 C IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 13x110mm / 4"",
"item_id": "gr0000000749744",
"material_number": "23929577",
"price": "24.99",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 13x110mm / 4"",
"item_id": "gr0000000749744",
"material_number": "23929577",
"price": "24.99",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 20X155mm / 6"
Numéro d`article ERIKS: 23068998
Article de catalogue 1: 8070 C IP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 20x155mm / 6"",
"item_id": "gr0000000521831",
"material_number": "23068998",
"price": "26.74",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 20x155mm / 6"",
"item_id": "gr0000000521831",
"material_number": "23068998",
"price": "26.74",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 27X205mm / 8"
Numéro d`article ERIKS: 23929579
Article de catalogue 1: 8071 C IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 27x205mm / 8"",
"item_id": "gr0000000720922",
"material_number": "23929579",
"price": "28.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 27x205mm / 8"",
"item_id": "gr0000000720922",
"material_number": "23929579",
"price": "28.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 30X255mm / 10"
Numéro d`article ERIKS: 23929580
Article de catalogue 1: 8072 C IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 30x255mm / 10"",
"item_id": "gr0000000618744",
"material_number": "23929580",
"price": "36.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 30x255mm / 10"",
"item_id": "gr0000000618744",
"material_number": "23929580",
"price": "36.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 34X305mm / 12"
Numéro d`article ERIKS: 23929581
Article de catalogue 1: 8073 C IP
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 34x305mm / 12"",
"item_id": "gr0000000674919",
"material_number": "23929581",
"price": "53.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 34x305mm / 12"",
"item_id": "gr0000000674919",
"material_number": "23929581",
"price": "53.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 44X380mm / 15"
Numéro d`article ERIKS: 11871849
Article de catalogue 1: 8074 C IP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 44x380mm / 15"",
"item_id": "gr0000000730613",
"material_number": "11871849",
"price": "87.48",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 44x380mm / 15"",
"item_id": "gr0000000730613",
"material_number": "11871849",
"price": "87.48",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0018",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|