|
BAHCO
Clé molette 1000V 20X165mm / 6"
Numéro d`article ERIKS: 12143558
Article de catalogue 1: 8070V
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 1000v 20x165mm / 6"",
"item_id": "gr0000000738897",
"material_number": "12143558",
"price": "37.2",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 1000v 20x165mm / 6"",
"item_id": "gr0000000738897",
"material_number": "12143558",
"price": "37.2",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 1000V 24X205mm / 8"
Numéro d`article ERIKS: 12143559
Article de catalogue 1: 8071V
|
Prix (Par Unité):
2 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 1000v 24x205mm / 8"",
"item_id": "gr0000000601641",
"material_number": "12143559",
"price": "45.25",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 1000v 24x205mm / 8"",
"item_id": "gr0000000601641",
"material_number": "12143559",
"price": "45.25",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 1000V 29X260mm / 10"
Numéro d`article ERIKS: 12143561
Article de catalogue 1: 8072V
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 1000v 29x260mm / 10"",
"item_id": "gr0000000722338",
"material_number": "12143561",
"price": "50.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 1000v 29x260mm / 10"",
"item_id": "gr0000000722338",
"material_number": "12143561",
"price": "50.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|