|
BAHCO
Clé molette 32X205mm / 8"
Numéro d`article ERIKS: 23083681
Article de catalogue 1: 31 IP
|
Prix (Par Unité):
50 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 32x205mm / 8"",
"item_id": "gr0000000473085",
"material_number": "23083681",
"price": "33.58",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 32x205mm / 8"",
"item_id": "gr0000000473085",
"material_number": "23083681",
"price": "33.58",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 32X205mm / 8"
Numéro d`article ERIKS: 23929234
Article de catalogue 1: 31
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "adjustable wrench 32x205mm / 8"",
"item_id": "gr0000000688741",
"material_number": "23929234",
"price": "34.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 32x205mm / 8"",
"item_id": "gr0000000688741",
"material_number": "23929234",
"price": "34.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 63X614mm / 24"
Numéro d`article ERIKS: 23069128
Article de catalogue 1: 86
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 63x614mm / 24"",
"item_id": "gr0000000445955",
"material_number": "23069128",
"price": "309.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 63x614mm / 24"",
"item_id": "gr0000000445955",
"material_number": "23069128",
"price": "309.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Clé molette 85X770mm / 30"
Numéro d`article ERIKS: 23069138
Article de catalogue 1: 87
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "adjustable wrench 85x770mm / 30"",
"item_id": "gr0000000479846",
"material_number": "23069138",
"price": "463.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 85x770mm / 30"",
"item_id": "gr0000000479846",
"material_number": "23069138",
"price": "463.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0019",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|